Shop All Automotive Battery Terminal Components & Parts
Quickcable
Snap-On Insulator, 8-10 Ga, Red, PK5
Mfr # 5738-005R
Zoro # G0683580
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 8 ga. and 10 ga.
- Color Red
- Standards UL94 V-2 Rated; RoHS
- Application Protects Battery Terminals from Shorts
- Type Terminal Protector - Snap-On Insulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 5738-005R
- Zoro # G0683580
- UPC # 017378851905
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Snap-On Insulator,8-10 Ga,Red,PK5 |
Gauge | 8 ga. and 10 ga. |
Color | Red |
Standards | UL94 V-2 Rated; RoHS |
Application | Protects Battery Terminals from Shorts |
Type | Terminal Protector - Snap-On Insulator |
Features | Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Description
Snap-On Insulator,8-10 Ga,Red,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Back Up Alarm, 82 to 107dB, Blue, 3 In. H (73240)
- LISLE Circuit Tester, Digital, 3-30V (29050)
- BUYERS PRODUCTS 18x24 Inch Bolted Black Formed Steel Mounting Brackets (1701011B)
- BALDWIN FILTERS Fuel/Water Separator, 3-3/4" Height (BF46042-D)
- QUICKCABLE Harness, 2-Battery, 14" (7655-001)
- QUICKCABLE Copper Lug, 1 Ga, 5/16", PK10 (5954-010E)
- QUICKCABLE Battery Splice, 4/0 AWG, Yellow, PK2 (6840-360-002)
- QUICKCABLE Battery Cable, 4Gauge, 20" (7020-001)
- QUICKCABLE Solder Clamp, Neg, 4 and 6 Gauge, PK5 (406304-005N)
- QUICKCABLE Battery Cable, Pos, 2/0, 30" (7930-001P)
- CAL-VAN TOOLS Alternator Pulley Service Kit, 13 pcs. (753)
- Quickcable Automotive Battery Equipment