Shop All Automotive Battery Terminal Components & Parts
Quickcable
Single Point, Large Base, 5/16", Black
Mfr # 509696-001
Zoro # G0677728
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features 5/16" Post; Large Base; Used to Connect Two or More Voltage or Negative Return Lines
- Type Power Distribution Post - Single Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509696-001
- Zoro # G0677728
- UPC # 017378124986
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Single Point,Large Base,5/16",Black |
Color | Black |
Features | 5/16" Post; Large Base; Used to Connect Two or More Voltage or Negative Return Lines |
Type | Power Distribution Post - Single Point |
Description
Single Point,Large Base,5/16",Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Cork Gasket, Gasket, G183 (G183)
- BUYERS PRODUCTS 2 Inch Heavy-Duty Ball Mount 2 Inch Drop x 7-5/8 Long Tube Black For 1 Inch Hole (1803050)
- DON-JO Don-Jo:Wrap Around 4 - 2-3/4" - Gold (4-PB-CW)
- AIMS POWER Power Inverter, Modified Sine Wave Form, 100W Nominal Output, 120V AC Output Voltage, 1 Outlets (PWRINV100W)
- QUICKCABLE Nylon Marine Cap, 5/16", Black, PK50 (501060-050)
- QUICKCABLE Univ Leadhead, Red, 60", 1 2/0 (213452-001)
- QUICKCABLE Terminal Protector, Lug/Stud 1/0-2/0, PK25 (5737-025R)
- QUICKCABLE Copper Lug, 2 Ga, 1/2", 90 deg., PK50 (5953-050HL)
- QUICKCABLE Bent Lug, 1/0, 3/8", 45 deg., PK5 (6410-005FV)
- QUICKCABLE Battery Cbl, 3/0 AWG, Solid, 60V, PVC, Purple (200207-396-025)
- WESTWARD Lug, 1 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY99)
- Quickcable Automotive Battery Terminal Components & Parts