Shop All Electrical Tapes
Quickcable
Silicone Tape, Black, 10 ft. Roll, PK25
Mfr # 507110-025
Zoro # G0674672
product price: $142.99
/pk 25, $5.72/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 500 Degrees F
- Material Silicone
- Tape Tensile Strength 700 psi
- Color Black
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 507110-025
- Zoro # G0674672
- UPC # 017378123064
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Length | 10 ft. |
Details
Performance Temp. | Up to 500 Degrees F |
Material | Silicone |
Tape Tensile Strength | 700 psi |
Color | Black |
Features | UV Resistant and Chemical Resistant; Meets Specifications for UL510; Self Bonding, Permanent |
Item | Silicone Tape |
Description
Silicone Tape,Black,10 ft. Roll,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Gasket Maker Red 3.35Oz (81630)
- DAP Window Door & Siding Black Silicone Waterproof Sealant 9.8 oz (7079808642)
- BIG STRETCH Sashco Clear Acrylic Caulk 10.5 oz (10006)
- INTERTOOL Spray Foam Gun, Sealant Insulation, Full Teflon Coated (PT08-0606)
- DESCO Antistatic Shielding Grid Tape, 1"x118 ft. (81252)
- 3M Foil Tape, 3/4 In. x 6 Yd., Copper (1194)
- ZORO SELECT Cloth Tape, 1-1/2 In x 25 ft, 125 mil, Tan (4YMF5)
- 3M Rubber Electrical Tape, 130C, Scotch, 1 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C 1x30)
- SCOTCH 3M Scotch 3/4 in. W X 66 ft. L Green Vinyl Electrical Tape (10851-DL-10)
- 3M #56 Polyester Film Electrical Tape, 3/8in. Wide, Thermosetting Rubber Adhesive, 72 Yard Roll (56-Y-3/8X72YDS)
- NSI INDUSTRIES 7 m Premium Vinyl Large Electrical Tape (WW-732)
- Quickcable Electrical Tapes