Shop All Electrical Tapes
Quickcable
Silicone Tape, Black, 10 ft. Roll
Mfr # 507110-001
Zoro # G0674733
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 500 Degrees F
- Material Silicone
- Tape Tensile Strength 700 psi
- Color Black
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 507110-001
- Zoro # G0674733
- UPC # 017378123057
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Length | 10 ft. |
Details
Performance Temp. | Up to 500 Degrees F |
Material | Silicone |
Tape Tensile Strength | 700 psi |
Color | Black |
Item | Silicone Tape |
Features | UV Resistant and Chemical Resistant; Meets Specifications for UL510; Self Bonding, Permanent |
Description
Silicone Tape,Black,10 ft. Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Textured Gray Acrylic Latex Concrete and Mortar Waterproof Sealant 10.1 oz (7079808676)
- 3M 3M 4930 VHB Tape 2" x 5yd, White, 25 mil (4930)
- USA INDUSTRIALS Sikaflex 2C SL Polyurethane Elastomeric Sealant Tint Base Kit 1.5 Gallon (SIKA-91028)
- MILL ROSE PTFE PIPE SEALANT 2OZ (76000)
- QUICKCABLE Silicone Tape, Black, 10 ft. Roll, PK25 (507110-025)
- SCOTCH 3M Scotch 3/4 in. W X 66 ft. L Green Vinyl Electrical Tape (10851-DL-10)
- 3M ELECTRICAL TAPE .75X66X7 MIL RED (3M10810)
- DUCK BRAND 283972 Tape in Yellow & Black Stripe Design (DU7595)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L, PK10 (1500169)
- ZORO SELECT Cloth Tape, 1 In x 50 ft, 62 mil, Tan, Vinyl (4YME5)
- TAPE IT Orange PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-ORANGE)
- Quickcable Electrical Tapes