Shop All Automotive Battery Terminal Components & Parts
Quickcable
Sight Hole Lug, 4Gauge, 5/16", PK5
Mfr # 8904-005E
Zoro # G0696969
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Connection Type Crimp
- Type Magna Lug Sight Hole
- Features Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 5/16"
- Standards RoHS; SAE; cUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 8904-005E
- Zoro # G0696969
- UPC # 017378890423
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Sight Hole Lug,4Gauge,5/16",PK5 |
Gauge | 4 ga. |
Connection Type | Crimp |
Type | Magna Lug Sight Hole |
Features | Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 5/16" |
Standards | RoHS; SAE; cUL |
Application | Commercial; Industrial; Telecom; UPS; Utilities; Electric Generators for Fire; Rescue; Ambulance and Other Emergency Vehicles; Lift Trucks and Terminal Blocks |
Description
Sight Hole Lug,4Gauge,5/16",Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Front Mount Hitch w/2" Receiver, 31069 (31069)
- ANCOR Heavy Duty Lugs - 2 Gauge Wire - 1/2" Post - 2-Pack (252267)
- DYNA BEADS Tire Balancing Beads, 12 oz. (Fleet)
- BALDWIN FILTERS Air Filter, 9-9/32 x 23-7/16 in. (RS3516)
- QUICKCABLE Stud Nut, 3/8", 16 Ss, PK50 (6015-050)
- QUICKCABLE Copper Lug, 1 Ga, 5/16", PK10 (5954-010E)
- QUICKCABLE Post Mold (213900-001)
- QUICKCABLE Terminal Protector, Snap-On, PVC, Red, PK5 (5702-360-005R)
- QUICKCABLE Clamp Crimp, Pos, 4/0, PK5 (4040-005P)
- QUICKCABLE Copper Lug, 2 Ga, 1/2", 45 deg., PK50 (5953-050HV)
- FUSION Left Elbow Terminal, 3/0 ga, Purp, Pos (4230P)
- Quickcable Automotive Battery Equipment