Shop All Compression Lugs
Quickcable
Sight Hole Lug, 4 Gauge, 1/4", PK50
Mfr # 8804-050D
Zoro # G0696418
product price: $91.79
/pk 50, $1.84/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 ga.
- Width 0.57"
- Material Tin-Plated Copper
- Length 1.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 8804-050D
- Zoro # G0696418
- UPC # 017378188049
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4 ga. |
Width | 0.57" |
Length | 1.95" |
Details
Material | Tin-Plated Copper |
Item | Round Sight Hole Magna Lug |
Description
Sight Hole Lug,4 Gauge,1/4 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 48" Black Nylon Plastic Cable Ties 50PK (08071)
- MASTERPLUG 50 ft. L Metal Cord Reel (OTMP501512G4SLU)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 3ft. (1802)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PLT5EH-C0)
- QUICKCABLE One Hole Lug Compress Connector, 2/0 AWG (4920-525-001F)
- QUICKCABLE Stater/Ground Lug, 1 Gaugeuge, 3/8", PK50 (6401-050F)
- QUICKCABLE Crimp Lug, 4/0, 1/2", PK5 (4840-005H)
- QUICKCABLE Crimp Lug, 2 Gauge, 3/8", PK5 (4802-005F)
- QUICKCABLE Sight Hole Lug, 4 Gauge, 5/16", PK5 (8804-005E)
- QUICKCABLE Wire Cnctr, Size 1 and 2, 45 Deg Lug (6401-525-001FV)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM8E516)
- Quickcable Lugs & Split Bolts