Shop All Compression Lugs
Quickcable
Sight Hole Lug, 4 Gauge, 1/4", PK5
Mfr # 8804-005D
Zoro # G0696357
product price: $10.15
/pk 5, $2.03/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 ga.
- Width 0.57"
- Material Tin-Plated Copper
- Length 1.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 8804-005D
- Zoro # G0696357
- UPC # 017378880417
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4 ga. |
Width | 0.57" |
Length | 1.95" |
Details
Material | Tin-Plated Copper |
Item | Round Sight Hole Magna Lug |
Description
Sight Hole Lug,4 Gauge,1/4 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 3/4 in., Nylon, Blk (2930NM)
- BELKIN 10 Outlet 885JLS Surge Master (F9D1000-15)
- KILLARK Aluminum Enclosure, 6.87 in H, 6.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRM)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-326)
- QUICKCABLE Right Elbow, 2/0, 3/8", PK5 (6312-005F)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001F)
- QUICKCABLE Left. Elbow, 2/0, 3/8", PK5 (6322-005F)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 5/16", PK5 (6401-005E)
- QUICKCABLE Magnalug End Terminal, 2/0, PK5 (6220-005F)
- QUICKCABLE Right Elbow Lug, 8 Gauge, PK5 (6307-005F)
- ABB One Hole Lug Compress Connector, 3/0 AWG (60144)
- Quickcable Lugs & Split Bolts