Shop All Automotive Battery Terminal Components & Parts
Quickcable
Sight Hole Lug, 1/0, 3/8", PK5
Mfr # 8910-005F
Zoro # G0697109
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Crimp
- Application Commercial; Industrial; Telecom; UPS; Utilities; Electric Generators for Fire; Rescue; Ambulance and Other Emergency Vehicles; Lift Trucks and Terminal Blocks
- Type Magna Lug Sight Hole
- Standards RoHS; SAE; cUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 8910-005F
- Zoro # G0697109
- UPC # 017378891055
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Sight Hole Lug,1/0,3/8",PK5 |
Gauge | 1/0 ga. |
Connection Type | Crimp |
Application | Commercial; Industrial; Telecom; UPS; Utilities; Electric Generators for Fire; Rescue; Ambulance and Other Emergency Vehicles; Lift Trucks and Terminal Blocks |
Type | Magna Lug Sight Hole |
Standards | RoHS; SAE; cUL |
Features | Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 3/8" |
Description
Sight Hole Lug,1/0,3/8",Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Angle Back Mirror (705335)
- DORMAN Fuel Tank Skid Plate, 917-529 (917-529)
- DORMAN Hood Prop Rod Grommet, Dorman 45888 (45888)
- PHOENIX Replacement Stud Extender, 22 mm (PNH1422TSX)
- QUICKCABLE Copper Lug, 8 Gauge, 5/16", PK50 (5950-050E)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5723-360-005B)
- QUICKCABLE Tab Insulator, Red, Tp 2-2/0, PK5 (5747-005R)
- QUICKCABLE Sb/Safety Boot, 175A, PK25 (126412-025)
- QUICKCABLE T-Tap Connector, 22-18 ga., PK100 (160188-100)
- QUICKCABLE Copper Lug, 4/0, 1/4", PK50 (5958-050D)
- QUICKCABLE Dual Post Terminal Protector, 1/0Ga, PK5 (5712-005R)
- Quickcable Automotive Battery Terminal Components & Parts