Shop All Compression Lugs
Quickcable
Sight Hole Lug, 1 and 2 Gauge, 1/4", PK50
Mfr # 8801-050D
Zoro # G0696372
product price: $112.99
/pk 50, $2.26/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 ga. and 1 ga.
- Width 0.8"
- Material Tin-Plated Copper
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 8801-050D
- Zoro # G0696372
- UPC # 017378188018
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2 ga. and 1 ga. |
Width | 0.8" |
Length | 2" |
Details
Material | Tin-Plated Copper |
Item | Round Sight Hole Magna Lug |
Description
Sight Hole Lug,1 and 2 Gauge,1/4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP15/45 HSG BLUE (1327G8)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-8FX-L, PK 50 (PV10-8FX-L)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Gloss Finish, Brown (CW-2-BR)
- EATON Blank Legend Plate, White/Red or Black (HT8SP77)
- QUICKCABLE Left. Elbow, 1 and 2 Gauge, PK5 (6320-005F)
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK5 (6420-005F)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK50 (6311-050F)
- QUICKCABLE Crimp Lug, 1 Gauge, 3/8", PK5 (4801-005F)
- QUICKCABLE Wire Cnctr, Size 3/0, Starter, Ground Lug (6430-525-001F)
- QUICKCABLE Right Elbow, 6 Gauge, PK50 (6308-050F)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342N)
- Quickcable Lugs & Split Bolts