Shop All Automotive Battery Terminal Components & Parts
Quickcable
Side Terminal Conversion Cable
Mfr # 5505-2002
Zoro # G0678839
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Connection Type Top Post to Side Terminal
- Type Top Post to Side Terminal Cables
- Features 7" Cable; Converts Top Post to Side Terminal; Polarity Specific, Sold in Pairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5505-2002
- Zoro # G0678839
- UPC # 017378147800
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Side Terminal Conversion Cable |
Gauge | 4 ga. |
Connection Type | Top Post to Side Terminal |
Type | Top Post to Side Terminal Cables |
Features | 7" Cable; Converts Top Post to Side Terminal; Polarity Specific, Sold in Pairs |
Description
Side Terminal Conversion Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt Industrl V-Belt, Ap59 (AP59)
- GROTE Standard Tie, Black, 9", 120lb., PK100 (83-6016)
- ILC Replacement For KUBOTA M5030F STARTER (M5030F STARTER)
- MAIN FILTER FORCE AMERICA F506810C Replacement/Interchange Spin-On Filter (MF0058057)
- QUICKCABLE Copper Lug, 4/0, 3/8", PK10 (5958-010F)
- QUICKCABLE Battery Carrier Strap, w/Hooks (120160-2001)
- QUICKCABLE Copper Lug, 8 Ga, 1/4", 90 deg., PK10 (5950-010DL)
- QUICKCABLE Side Terminal Connector, 4 ga., 3/8" (100653-2001)
- QUICKCABLE Lug-To-Lug 4 Gauge, 24" Strap (7905-001)
- QUICKCABLE Stud Flag, Locking, 1/0 -3/8", PK5 (4510-005F)
- WESTWARD Lug, 2 ga., 3/8 In., Crimp/Solder, PK25 (23YZ23)
- Quickcable Automotive Battery Equipment