Shop All Automotive Battery Terminal Components & Parts
Quickcable
Side Terminal Connector, 4 ga., 3/8"
Mfr # 100653-2001
Zoro # G1766690
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Connection Type Crimp
- Features Stronger than Standard Copper Tube Lugs; Raised Pad Prevents Shorts
- Standards UL STD 486A and CUL; RoHS
- Type Battery Connectors Crimpable Side Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 100653-2001
- Zoro # G1766690
- UPC # 017378380412
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 4 ga. |
Connection Type | Crimp |
Features | Stronger than Standard Copper Tube Lugs; Raised Pad Prevents Shorts |
Standards | UL STD 486A and CUL; RoHS |
Type | Battery Connectors Crimpable Side Terminal |
Description
Side Terminal Connector,4 ga.,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Spacer/Shim Kit - Main Drive Gear, K-1969 (K-1969)
- MILWAUKEE TOOL M18 Cordless Inflator, 150 psi Max., 36 in Hose Length, Bare Tool (2848-20)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 6 in., Galv, UPC Label (10160GA)
- JJ KELLER Drivers Daily Logbook, With Carbon, PK100 (8543)
- QUICKCABLE Terminal Protector, Red, 4 Ga, PK5 (5719-005R)
- QUICKCABLE Nylon Clamp, 3/16" Natural, PK100 (504621-100)
- QUICKCABLE Tab Insulator, Black, Tp 8-2 Gauge, PK5 (5743-005B)
- QUICKCABLE Copper Lug, 6 Gauge, 1/2", PK10 (5951-010H)
- QUICKCABLE Bolt/Nut, 5/16", 18 X 1-1/4", PK10 (6014-010)
- QUICKCABLE Universal Cramp Crimp, 4 Gauge, PK50 (4004-050U)
- GROTE Straight Connector Conversion, Lead, PK2 (82-9131)
- Quickcable Automotive Battery Terminal Components & Parts