Shop All Automotive Battery Terminal Components & Parts
Quickcable
Side Post, Rigid Battery Cap, Red, PK50
Mfr # 501021-050
Zoro # G0671750
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Application Protects Alternator and Electrical System from Shorts
- Type Side Post Rigid Battery Cap
- Standards SAE J1128; USCG Requirements; RoHS
- Features Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 501021-050
- Zoro # G0671750
- UPC # 017378121275
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Side Post,Rigid Battery Cap,Red,PK50 |
Color | Red |
Application | Protects Alternator and Electrical System from Shorts |
Type | Side Post Rigid Battery Cap |
Standards | SAE J1128; USCG Requirements; RoHS |
Features | Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Description
Side Post,Rigid Battery Cap,Red,Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Mounting Bracket, 1" L x 2" H x 1-19/64"W (M50919)
- LITTLE GIANT LADDERS Fiberglass Step Stool, Capacity 375 lb (11933)
- KEN-TOOL Deep Thin-Wall Impact Socket, 21mm (30113-03)
- K-TOOL INTERNATIONAL 16" Mechanic'S Roller Seat (KTIXD74987)
- QUICKCABLE Red 4Gauge, 20" Starter Cable, (8420-001)
- QUICKCABLE Battery Box, Black, 26-49/64" Lx14-1/64" W (120177-360-001)
- QUICKCABLE Solder/Crimp Thimble, 3/0 (214909-001)
- QUICKCABLE Eight Point Post, 1 Cable Kit (509685-001)
- QUICKCABLE Battery Box, Single, Gc2 (120187-001)
- QUICKCABLE Protective Washer Top Post, PK100 (6622-360-100B)
- QUICKCABLE Large Battery Tray (302121-2001)
- Quickcable Automotive Battery Terminal Components & Parts