Shop All Heat Shrink Tubing
Quickcable
Shrink Tubing, 1.125in ID, Rd, 1-1/2in, PK10
Mfr # 5616-360-010R
Zoro # G0698747
original price:
$7.99
10% off
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Shrink Tubing I.D. Before Shrinking 1.125 in
- I.D. After Shrinking 0.38 in
- Shrink Tubing Material Cross-Linked Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 5616-360-010R
- Zoro # G0698747
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 1.5 in |
Use Shrink Tubing With Wire Size | 1/0 AWG to 250 kcmil |
Use With Wire Size | 1/0 AWG to 250 MCM |
Length | 1.5 in |
Length (Straight Wireway) | 1.5 in |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Flexible, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 1/0 AWG to 250 MCM, I.D. Before Shrinking 1.13 in, I.D. After Shrinking 0.38 in, Wall Thickness After Shrinking 0.13 in, Length 1.5 in, Shrink Tubing Properties Abrasion Resistant, Color Red, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 257 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Recessed Red Handle Screw Fixing (VLSH1S5R)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006NK)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Str, 100Ft (TCWR-1014)
- SQUARE D Contactor+Relay Coil 277Vac Nema (9998L55)
- QUICKCABLE Heat Shrink Tubing, 1" Black (5671-100B)
- QUICKCABLE Heat Shrink Tubing, 1/4" Green 6", PK5 (5667-005GN)
- QUICKCABLE Shrink Tubing, 0.75in ID, Blk, 1-1/2in, PK10 (5613-360-010B)
- QUICKCABLE Heat Shrink Tubing, 1/2", Black 6", PK5 (5669-005B)
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Black, 6", PK5 (5662-005B)
- QUICKCABLE Heat Shrink Tubing, 3/4" Green 6", PK5 (5670-005GN)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 2" x 25FT- Black (HS2-200-25-BK)
- Quickcable Heat Shrink Tubing