Shop All Heat Shrink Tubing
Quickcable
Shrink Tubing, 0.5in ID, Red, 1-1/2in, PK10
Mfr # 5651-360-010R
Zoro # G2466633
original price:
$6.59
5% off
new price: $6.25
/pk 10, $0.63/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Shrink Tubing I.D. Before Shrinking 0.5 in
- Shrink Tubing Material Cross-Linked Polyolefin
- I.D. After Shrinking 0.19 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5651-360-010R
- Zoro # G2466633
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 1.5 in |
Use Shrink Tubing With Wire Size | 8 to 6 AWG |
Use With Wire Size | 8 AWG to 6 AWG |
Length | 1.5 in |
Length (Straight Wireway) | 1.5 in |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Flexible, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 8 AWG to 6 AWG, I.D. Before Shrinking 0.5 in, I.D. After Shrinking 0.19 in, Wall Thickness After Shrinking 0.13 in, Length 1.5 in, Shrink Tubing Properties Abrasion Resistant, Color Red, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 257 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- BRADY 8" L Cable Tie White PK 100 (81762)
- GARDNER BENDER Cable Staple Whte, Plastic NM, 1/2", PK2000 (PS-750B)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 0.50A, 250V AC, 35A at 250V AC, 5 PK (MDQ-1/2)
- QUICKCABLE Heat Shrink Tubing, 1-1/2"Blk (5617-001B)
- QUICKCABLE Heat Shrink Tubing, 3/8" Green 6", PK5 (5668-005GN)
- QUICKCABLE Shrink Tubing, 0.5in ID, Blk, 1-1/2in, PK10 (5651-360-010B)
- QUICKCABLE Heat Shrink Tubing, 1/4" Yellow 6", PK5 (5667-005YW)
- QUICKCABLE Heat Shrink Tubing, 1" Black 48" (5671-001B)
- QUICKCABLE Shrink Tubing, 0.75in ID, Blk, 1-1/2in, PK10 (5613-360-010B)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - Blue (HS363-S10-BLUE)
- Quickcable Heat Shrink Tubing