Shop All Automotive Battery Terminal Components & Parts
Quickcable
Shoulder Nut, 5/16 X 18, PK50
Mfr # 6701-050T
Zoro # G0690702
product price: $14.39
/pk 50, $0.29/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty Battery Related Hardware; Corrosion Resistance; 5/16"-18
- Type Shoulder Nut
- Application Battery
- Standards OEM; SAE; Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6701-050T
- Zoro # G0690702
- UPC # 017378127611
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Shoulder Nut,5/16 X 18,PK50 |
Features | Heavy Duty Battery Related Hardware; Corrosion Resistance; 5/16"-18 |
Type | Shoulder Nut |
Application | Battery |
Standards | OEM; SAE; Mil |
Description
Shoulder Nut,5/16 X 18,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE BIG B FENDER 10INX26IN BLACK (71032)
- SIGNIFY Philips Lightng 13961Cp, W5Wcp-24V (W5WCP-24V)
- AIRMAN Tire Repair Sealant, 450ml (65-005-021)
- MILTON Fem Grip Chuck, 1/4" (698)
- QUICKCABLE Burn Bar, 12", PK35 (2599-035)
- QUICKCABLE Copper Lug, 4/0, 3/8", 90 deg., PK50 (5958-050FL)
- QUICKCABLE Solder Lug, 2/0, 3/8", PK5 (486320-396-005F)
- QUICKCABLE SB Extraction Tool, Small (126900-001)
- QUICKCABLE Copper Lug, 6 Gauge, 1/4", PK50 (5951-050D)
- QUICKCABLE Pos, Compression Flag Connector, 2/0 (5320-2001P)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5723-360-005R)
- Quickcable Automotive Battery Equipment