Shop All Splicing Connectors
Quickcable
Short-Barrel Splice, 1.87 in., Orange, PK10
Mfr # 6655-525-010
Zoro # G7587571
product price: $14.99
/pk 10, $1.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tin-Plated Copper
- Length 1.87 in
- Color Code Orange
- Die Code 1.6
- Outside Dia. 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6655-525-010
- Zoro # G7587571
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 1.87 in |
Outside Dia. | 0.56 in |
Length (Straight Wireway) | 1.87 in |
Details
Item | Short-Barrel Splice |
Material | Tin-Plated Copper |
Color Code | Orange |
Die Code | 1.6 |
Wire Gauge | 2/0 AWG |
Standards | cULus Approved, UL Listed |
Description
Short-Barrel Splice, Color Code Orange, Die Code 1.6, Material Tin-Plated Copper, Standards cULus Approved, UL Listed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 3mm, PNP, NO (IFT240)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA2)
- TY-RAP 24.3" L Heavy Duty Cable Tie NAT PK 50 (TY5277M)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA4830)
- QUICKCABLE Fusion Solder Butt Splice, 22-18, PK100 (165181-100)
- QUICKCABLE Short-Barrel Splice, 1.20 in. L, Gray, PK10 (6651-525-010)
- QUICKCABLE Bullet Tap Splice, .250, 16-14ga, PK100 (160289-100)
- QUICKCABLE Fusion Butt Splice, 1/0 (141410-2001)
- QUICKCABLE Wire Connector, Size 2/0, Splice, PK5 (6820-525-005)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11548)
- BURNDY Splice Kits, 1 AWG to 250 kcmil, 194F, Blk (AGSKIT250)
- Quickcable Wire Connectors & Disconnects