Shop All Splicing Connectors
Quickcable
Short-Barrel Splice, 1.41 in. L, Pink, PK10
Mfr # 6653-525-010
Zoro # G2344286
product price: $8.15
/pk 10, $0.82/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tin-Plated Copper
- Length 1.41 in
- Color Code Pink
- Standards cULus Approved, UL Listed
- Wire Gauge 1 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6653-525-010
- Zoro # G2344286
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 1.41 in |
Outside Dia. | 0.46 in |
Length (Straight Wireway) | 1.41 in |
Details
Item | Short-Barrel Splice |
Material | Tin-Plated Copper |
Color Code | Pink |
Standards | cULus Approved, UL Listed |
Wire Gauge | 1 AWG |
Die Code | 1.4286 |
Description
Short-Barrel Splice, Color Code Pink, Die Code 1.4286, Material Tin-Plated Copper, Standards cULus Approved, UL Listed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 30A, 250V AC, Non-Indicating (FLNR030)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 18 in. (ECFUF-118)
- PROSKIT Mini, Punchdown Tool (66 Type) (700-025)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (27037101)
- QUICKCABLE Bullet Tap Splice, .250, 16-14ga, PK100 (160289-100)
- QUICKCABLE Wire Connector, Size 2/0, Splice, PK5 (6820-525-005)
- QUICKCABLE Fusion Solder Butt Splice, 22-18, PK100 (165181-100)
- QUICKCABLE Short-Barrel Splice, 1.20 in. L, Gray, PK10 (6651-525-010)
- QUICKCABLE Fusion Butt Splice, 1/0 (141410-2001)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11547)
- NATIONAL HARDWARE 104695 Dp51Msb Splice Brkt Gl N104-695 (NA387644)
- Quickcable Wire Connectors & Disconnects