Shop All Splicing Connectors
Quickcable
Short-Barrel Splice, 1.34 in., Green, PK10
Mfr # 6652-525--010
Zoro # G7569834
product price: $8.19
/pk 10, $0.82/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tin-Plated Copper
- Length 1.34 in
- Color Code Green
- Wire Gauge 2 AWG
- Standards cULus Approved, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6652-525--010
- Zoro # G7569834
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 1.34 in |
Outside Dia. | 0.43 in |
Length (Straight Wireway) | 1.34 in |
Details
Item | Short-Barrel Splice |
Material | Tin-Plated Copper |
Color Code | Green |
Wire Gauge | 2 AWG |
Standards | cULus Approved, UL Listed |
Die Code | 1.7143 |
Description
Short-Barrel Splice, Color Code Green, Die Code 1.7143, Material Tin-Plated Copper, Standards cULus Approved, UL Listed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heat Shrink Butt Connector Multi-Pack - 250-Piece - Jar (309000)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 480VAC L16-20R BK (HBL2430)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1.0", PK5 (LTSF001005)
- HUBBELL 50A Marine Twist-Lock Plug 2P 3W 125VAC GY (HBL63CM61)
- QUICKCABLE Fusion Solder Butt Splice, 22-18, PK100 (165181-100)
- QUICKCABLE Wire Connector, Size 2/0, Splice, PK5 (6820-525-005)
- QUICKCABLE Short-Barrel Splice, 1.20 in. L, Gray, PK10 (6651-525-010)
- QUICKCABLE Fusion Butt Splice, 1/0 (141410-2001)
- QUICKCABLE Bullet Tap Splice, .250, 16-14ga, PK100 (160289-100)
- POWER FIRST Short Barrel Splice, 1.52 in. L, Green (22EZ19)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Butt Connectors 1 12PK (67027)
- Quickcable Wire Connectors & Disconnects