Shop All Wire Strippers & Crimpers
Quickcable
Seven Way Crimp Tool
Mfr # 420186-2001
Zoro # G0668390
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Crimping Application Primary Wires, Cuts 6-32, 8-32, and 10-32 Bolts as Well as M3.5, M4, and M5 Metric Sizes
- Features Cuts, Strips, and Crimps As Standard Tool, But Adds Serrated Pliers Nose and Metric Stripping
- Application Cutter/Stripper
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 420186-2001
- Zoro # G0668390
- UPC # 017378119548
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Details
Primary Crimping Application | Primary Wires, Cuts 6-32, 8-32, and 10-32 Bolts as Well as M3.5, M4, and M5 Metric Sizes |
Features | Cuts, Strips, and Crimps As Standard Tool, But Adds Serrated Pliers Nose and Metric Stripping |
Application | Cutter/Stripper |
Number of Pieces | 1 |
Item | Seven Way Crimp Tool |
Description
Seven Way Crimp Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Adjustable Tailstock For 8 & 10" Rotary Tables (3900-2402)
- HHIP 3/4-7/8" X 7" Arbor- 3-1/4" Sleeve Expanding Mandrel 2 Piece Kit (3902-3056)
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79671CLB113505)
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) (DCH263B)
- QUICKCABLE 15 in Crimper 6 to 4/0 AWG (307101-525-001)
- QUICKCABLE OEM Crimp Tool, Number of Pieces: 1 (420188-001)
- QUICKCABLE Crimp Tool for Primary Wire, Insulated / Uninsulated: Insulated and Non-Insulated (420183-000)
- QUICKCABLE 15 in Crimper 8 to 1/0 AWG (4245-360-001)
- QUICKCABLE Crimp Tool for Primary Wire, Capacity: Solid: 18 to 8 AWG, Stranded: 22 to 10 gauge (420183-2001)
- QUICKCABLE Wire Stripping Tool, Capacity: 24 to 10 gauge (420190-2001)
- OK INDUSTRIES 4 in Adjustable Wire Stripper 18 to 28 AWG (ST-550)
- Quickcable Crimping Tools