Shop All Automotive Battery Terminal Components & Parts
Quickcable
Right Elbow Crimp, Neg, 2/0, PK5
Mfr # 4120-005N
Zoro # G0667797
product price: $26.15
/pk 5, $5.23/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Type Right Elbow Connector
- Includes Fasteners
- Polarity Negative
- Standards cUL; UL Standard; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4120-005N
- Zoro # G0667797
- UPC # 017378412007
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Right Elbow Crimp,Neg,2/0,PK5 |
Gauge | 2/0 ga. |
Connection Type | Right Elbow Connector |
Includes | Fasteners |
Polarity | Negative |
Standards | cUL; UL Standard; RoHS |
Type | Quick Right/Left Elbow Connector |
Features | Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811 |
Description
Right Elbow Crimp,Neg,2/0,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS O-Ring, 24150 (24150)
- GATES Tri-Power Belts, BX60 (BX60)
- FEL-PRO Ford-Pas&Tk/Merc 302/390/427/429/46058-8 (60058)
- SUR&R Hanger Clamp, 3/4" Inside dia, Silver, PK10 (CL34)
- QUICKCABLE Braided Strap, 1 ga., 1" x 1/8" (207105-025)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7754-001)
- QUICKCABLE Battery Box Vent Kit (120328-001)
- QUICKCABLE Lead Add-On Connector, Neg, PK5 (5349-005N)
- QUICKCABLE Battery Box, Black, 27-1/64" Lx29-7/64" W (120168-360-001)
- QUICKCABLE Hardware Fastener, 5/16-18, PK25 (6701-360-025T)
- QUICKCABLE Terminal Protector, Red, 4 Ga Stud, PK25 (5720-025R)
- Quickcable Automotive Battery Equipment