Shop All Compression Lugs
Quickcable
Right Elbow, 6 Gauge, PK50
Mfr # 6308-050F
Zoro # G0688928
product price: $91.19
/pk 50, $1.82/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 ga.
- Width 0.71"
- Material Tin-Plated Copper
- Length 2.02"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6308-050F
- Zoro # G0688928
- UPC # 017378129233
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 6 ga. |
Width | 0.71" |
Length | 2.02" |
Details
Material | Tin-Plated Copper |
Item | Elbow Magna Lug |
Description
Right Elbow,6 Gauge,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIND EQUIPMENT 20 ft. 24 AWG Retractable Data Cord Reel 0 Outlets 30VDC Voltage (LE2320CAT)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 12 V DC, 65 A (LC1D65AJD)
- PROJEX APPL CORD14/3SPT-3 BGE6' (1AC-001-003FBGP)
- LEGRAND Device Box, 1 Gang, Steel (V2448)
- QUICKCABLE Sight Hole Lug, 4 Gauge, 5/16", PK5 (8804-005E)
- QUICKCABLE Stater/Ground Lug, 2/0, 1/2", PK50 (6420-050H)
- QUICKCABLE Left. Elbow, 1/0, 3/8", PK50 (6321-050F)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK50 (6311-050F)
- QUICKCABLE Right Elbow, 1 and 2 Gauge, PK5 (6310-005F)
- QUICKCABLE Left. Elbow, 6 Gauge, PK5 (6318-005F)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- Quickcable Lugs & Split Bolts