Shop All Compression Lugs
Quickcable
Right Elbow, 6 Gauge, PK5
Mfr # 6308-005F
Zoro # G0688919
product price: $11.49
/pk 5, $2.30/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 ga.
- Width 0.71"
- Material Tin-Plated Copper
- Length 2.02"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6308-005F
- Zoro # G0688919
- UPC # 017378129226
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 6 ga. |
Width | 0.71" |
Length | 2.02" |
Details
Material | Tin-Plated Copper |
Item | Elbow Magna Lug |
Description
Right Elbow,6 Gauge,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, SPST, On/Off, 6A @ 120V AC (GSW-17)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (4804H)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GCXE)
- PANDUIT Cable Tie Gun, HD, 200 to 800 lb., SS (ST2MT)
- QUICKCABLE Wire Cnctr, Size 2/0, Dual Wire Lug (6520-525-001F)
- QUICKCABLE Stater/Ground Lug, 2/0, 1/2", PK50 (6420-050H)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- QUICKCABLE Magnalug Dual Wire, 2/0, PK5 (6520-005F)
- QUICKCABLE One Hole Lug Compression Connector, 2 AWG (4902-525-001F)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C417)
- Quickcable Lugs & Split Bolts