Shop All Compression Lugs
Quickcable
Right Elbow, 4 Gauge, PK50
Mfr # 6309-050F
Zoro # G0688060
product price: $110.99
/pk 50, $2.22/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4 ga.
- Width 0.74"
- Material Tin-Plated Copper
- Length 2.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6309-050F
- Zoro # G0688060
- UPC # 017378129257
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4 ga. |
Width | 0.74" |
Length | 2.06" |
Details
Material | Tin-Plated Copper |
Item | Elbow Magna Lug |
Description
Right Elbow,4 Gauge,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (52C1-OCT)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ54)
- PANDUIT 8" L Miniature Cable Tie BK PK 1000 (PLT2M-M0)
- ZORO SELECT Wall Switch, 20A, Ivory, Toggle, 120/277VAC (CSB120BI)
- QUICKCABLE Stater/Ground Lug, 3/0, 5/16", PK5 (6430-005E)
- QUICKCABLE Magnalug End Terminal, 1-2 Ga, 5/16", PK5 (6201-005E)
- QUICKCABLE Left. Elbow, 1 and 2 Gauge, PK5 (6320-005F)
- QUICKCABLE Right Elbow, 4 Gauge, PK5 (6309-005F)
- QUICKCABLE Crimp Lug, 250MCM, 3/8", PK5 (4860-005F)
- QUICKCABLE Crimp Lug, 2 Gauge, 3/8", PK5 (4802-005F)
- ABB Two Hole Lug Comprss Conct, 600 kcmil, PK6 (54289)
- Quickcable Lugs & Split Bolts