Shop All Compression Lugs
Quickcable
Right Elbow, 3/0, 3/8", PK50
Mfr # 6313-050F
Zoro # G0688322
product price: $295.99
/pk 50, $5.92/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 ga.
- Width 1.07"
- Material Tin-Plated Copper
- Length 2.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6313-050F
- Zoro # G0688322
- UPC # 017378127352
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 3/0 ga. |
Width | 1.07" |
Length | 2.87" |
Details
Material | Tin-Plated Copper |
Item | Elbow Magna Lug |
Description
Right Elbow,3/0,3/8 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Receptacle/Cvr Dplx Kit Gry 1G (5839-5WRTR)
- BURNDY One Hole Lug Compression Connector, 8 AWG, Material: Copper (YA8CL1BOX)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (5YR05)
- TY-RAP 4" L Miniature Cable Tie NAT PK 500 (TY53M)
- QUICKCABLE Left. Elbow, 4/0, 1/2", PK50 (6324-050H)
- QUICKCABLE Stater/Ground Lug, 2/0, 1/2", PK50 (6420-050H)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (4910-525-001F)
- QUICKCABLE Sight Hole Lug, 4 Gauge, 5/16", PK5 (8804-005E)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK50 (6311-050F)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 1/4", PK50 (6406-050D)
- MAGNALUG Stater/Ground Lug, 1/0, 3/8", PK5 (6410-005F)
- Quickcable Compression Lugs