Shop All Compression Lugs
Quickcable
Right Elbow, 2/0, 3/8", PK50
Mfr # 6312-050F
Zoro # G0688130
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 ga.
- Width 0.98"
- Material Tin-Plated Copper
- Length 2.79"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 6312-050F
- Zoro # G0688130
- UPC # 017378001102
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2/0 ga. |
Width | 0.98" |
Length | 2.79" |
Details
Material | Tin-Plated Copper |
Item | Elbow Magna Lug |
Description
Right Elbow,2/0,3/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 3 Phase, 347/600V, 4 Poles, 5, 75kA (STP600YN07)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8768)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BR3)
- LEVITON Receptacle (8300-I)
- QUICKCABLE Crimp Lug, 4/0, 1/2", PK5 (4840-005H)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (4910-525-001F)
- QUICKCABLE Left. Elbow, 4/0, 1/2", PK50 (6324-050H)
- QUICKCABLE Left. Elbow, 2/0, 3/8", PK5 (6322-005F)
- QUICKCABLE Wire Cnctr, Sze 1 and 2, Starter Lug (6401-525-001F)
- QUICKCABLE Magnalug Dual Wire, 2/0, PK5 (6520-005F)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C991)
- Quickcable Lugs & Split Bolts