Shop All Compression Lugs
Quickcable
Right Elbow, 2/0, 3/8", PK5
Mfr # 6312-005F
Zoro # G0688298
original price:
$37.22
8% off
new price: $34.19
/pk 5, $6.84/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 ga.
- Width 0.98"
- Material Tin-Plated Copper
- Length 2.79"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6312-005F
- Zoro # G0688298
- UPC # 017378000617
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2/0 ga. |
Width | 0.98" |
Length | 2.79" |
Details
Material | Tin-Plated Copper |
Item | Elbow Magna Lug |
Description
Right Elbow,2/0,3/8 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB LOCKNUT CONDUIT 3"" STEEL (49108)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1050-5BC01-0AA0)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7A3741)
- QUICKCABLE Black Welding Cable, 2/0,100 ft. (202107-100)
- QUICKCABLE Right Elbow, 4 Gauge, PK50 (6309-050F)
- QUICKCABLE Magnalug Dual Wire, 1/0, PK5 (6510-005F)
- QUICKCABLE Stater/Ground Lug, 4 Gauge, 1/4", PK5 (6404-005D)
- QUICKCABLE Fusion Dual Wire, 1/0 (141307-2001)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001F)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001E)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM5E10)
- Quickcable Compression Lugs