Shop All Automotive Battery Terminal Components & Parts
Quickcable
Red/Right Shroud, 2-Hole, 3", PK25
Mfr # 215805-025R
Zoro # G1794243
product price: $69.59
/pk 25, $2.78/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Features Protects System From Electrical Shorts Between Battery Cells; Reduces The Risk of Battery Explosion Caused by Sparks; Color-Coded For Easy Polarity Identification; 3.0" Center to Center
- Standards OSHA and USCG; RoHS
- Type Right Offset 2-Hole Leadhead Shrouds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 215805-025R
- Zoro # G1794243
- UPC # 017378116349
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Color | Red |
Features | Protects System From Electrical Shorts Between Battery Cells; Reduces The Risk of Battery Explosion Caused by Sparks; Color-Coded For Easy Polarity Identification; 3.0" Center to Center |
Standards | OSHA and USCG; RoHS |
Type | Right Offset 2-Hole Leadhead Shrouds |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO-RACK ROOF RACK LEG KIT - FOR VORTEX AERO ON BARE ROOF; SET OF 4 *CU2014* (RLKVA)
- CLASSIC ACCESSORIES StormPro RainProof Heavy-Duty Snow Throw (52-228-011001-EC)
- LUMAPRO Miniature Lamp, 756-1, T3 1/4, 14V (756-1)
- MOTORCRAFT Hose - Windshield Washer, Kw33 (KW33)
- QUICKCABLE Stud Flag, Crimping, 2/0" (4520-525-001F)
- QUICKCABLE Black Top Post Straight Clamp, 6 Ga, PK5 (5721-005B)
- QUICKCABLE Top Post, Rigid Battery Cap, Red, PK50 (501011-050)
- QUICKCABLE Pvc Solderless Terminal Kit (160900-360-2001)
- QUICKCABLE Copper Lug, 6 Gauge, 5/16", PK50 (5951-050E)
- QUICKCABLE Negative Harness, 2-Battery, 14 (7755-001)
- QUICKCABLE Copper Lug, 4/0, 3/8", 90 deg., PK10 (5958-010FL)
- Quickcable Automotive Battery Equipment