Shop All Automotive Battery Terminal Components & Parts
Quickcable
Red Top Post Straight Clamp, 4Ga
Mfr # 5722-2001R
Zoro # G0682628
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Color Red
- Features Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
- Standards SAE J1128; USCG Requirements; RoHS
- Application Protects Alternator and Electrical System from Shorts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5722-2001R
- Zoro # G0682628
- UPC # 017378572275
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Red Top Post Straight Clamp,4Ga |
Gauge | 4 ga. |
Color | Red |
Features | Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Standards | SAE J1128; USCG Requirements; RoHS |
Application | Protects Alternator and Electrical System from Shorts |
Type | Straight Clamp Terminal Protectors |
Description
Red Top Post Straight Clamp,4Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Screw Extractor Set, 1/4" - 1/2", 5Pc (62900)
- ROADPRO ATO Fuses, 10A, PK5 (RPATO10)
- FOUR SEASONS O-Ring, 24626 (24626)
- A & I PRODUCTS AL667H-CO Connector Link 4" x5" x1" (A-AL667HCO)
- QUICKCABLE Straight Terminal, All Gauge, Copper/Brass (850112-360-001N)
- QUICKCABLE Butt Connector, 8 ga., PK25 (160580-025)
- QUICKCABLE Fusion Right Elbow, 4/0, 3/8", PK50 (141210-050)
- QUICKCABLE Copper Lug, 1/0, 5/16", PK10 (5955-010E)
- QUICKCABLE On/Off Switch (309101-001)
- QUICKCABLE Clamp Crimp, Neg, 6 Gauge, PK5 (4006-005N)
- WESTWARD Lug, 2 ga, 1/2 In, Crimp/Solder, PK5 (23YZ39)
- Quickcable Automotive Battery Terminal Components & Parts