Shop All Automotive Battery Terminal Components & Parts
Quickcable
Red Top Post Straight Clamp, 3/0-4/0, PK5
Mfr # 5773-005R
Zoro # G0684052
product price: $15.29
/pk 5, $3.06/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 3/0 ga. and 4/0 ga.
- Color Red
- Standards SAE J1128; USCG Requirements; RoHS
- Features Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
- Type Straight Clamp Terminal Protectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5773-005R
- Zoro # G0684052
- UPC # 017378126010
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Red Top Post Straight Clamp,3/0-4/0,PK5 |
Gauge | 3/0 ga. and 4/0 ga. |
Color | Red |
Standards | SAE J1128; USCG Requirements; RoHS |
Features | Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Type | Straight Clamp Terminal Protectors |
Application | Protects Alternator and Electrical System from Shorts |
Description
Red Top Post Straight Clamp,3/0-4/0,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY GUARD Motor Oil, Petroleum, 8 Oz., Amber (PG2CYC)
- BALDWIN FILTERS Oil Filter Element, (P1433)
- STREAMLIGHT Strion LED Service Kit (74335)
- FOUR SEASONS Honda Civic 87-86-Crx 87-86/Toy 4Runner Pressure Switch, 35829 (35829)
- QUICKCABLE Add On Connector, Pos, 2/0, Left., PK50 (3420-050P)
- QUICKCABLE Single Point, Large Base, 5/16", Black (509696-001)
- QUICKCABLE Copper Lug, 1 Ga, 3/8", PK10 (5954-010F)
- QUICKCABLE Braided Strap, 1/0, 1-3/8"x1/8" (207110-025)
- QUICKCABLE Lug-To-Lug 4 Gauge, 24" Strap, PK25 (7405-025)
- QUICKCABLE Tab Insulator, Black, Tp 8-2 Gauge, PK25 (5743-025B)
- WESTWARD Battery Cable, 8 ga, 25ft., Red (19YD67)
- Quickcable Automotive Battery Equipment