Shop All Automotive Battery Terminal Components & Parts
Quickcable
Red Terminal Protector Flag, 4/0, PK25
Mfr # 5777-025R
Zoro # G0683991
product price: $119.99
/pk 25, $4.80/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Color Red
- Type Flag Clamp Terminal Protectors
- Features Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
- Standards SAE J1128; USCG Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5777-025R
- Zoro # G0683991
- UPC # 017378925644
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Red Terminal Protector Flag,4/0,PK25 |
Gauge | 4/0 ga. |
Color | Red |
Type | Flag Clamp Terminal Protectors |
Features | Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Standards | SAE J1128; USCG Requirements |
Application | Protects Alternator and Electrical System from Shorts |
Description
Red Terminal Protector Flag,4/0,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Piston Ring Compressor Set, 6 Pcs. (4838)
- BUYERS PRODUCTS Surface Mount Light Kit, Amber, 2.5" (5622203)
- GROCO 3/4" NPT x 1" Bronze Full Flow Pipe to Hose Straight Fitting (FF-750)
- MAIN FILTER ROGERS MACHINERY F7899 Replacement/Interchange Spin-On Filter (MF0058058)
- QUICKCABLE Bolt, /Nut, 5/16", 18 X 1-1/2", PK10 (6712-010)
- QUICKCABLE Univ Leadhead, Black, 60", Lh 1/0 (213451-001)
- QUICKCABLE Clamp Crimp, Pos, 1/0 (4010-525-001P)
- QUICKCABLE Negative Harness, 2-Battery, 14 (7755-001)
- QUICKCABLE Clamp Crimp, Pos, 4 Gauge, PK5 (4004-005P)
- QUICKCABLE Lawn/Garden Post Cap, Red, PK50 (501031-050)
- QUICKCABLE Nylon Clamp, 3/16" Natural, PK100 (504621-100)
- Quickcable Automotive Battery Equipment