Shop All Automotive Battery Terminal Components & Parts
Quickcable
Red Terminal Protector Flag, 2/0-3/0, PK5
Mfr # 5774-005R
Zoro # G0684070
product price: $14.29
/pk 5, $2.86/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga. and 3/0 ga.
- Color Red
- Standards SAE J1128; USCG Requirements; RoHS
- Features Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
- Application Protects Alternator and Electrical System from Shorts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5774-005R
- Zoro # G0684070
- UPC # 017378126058
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Red Terminal Protector Flag,2/0-3/0,PK5 |
Gauge | 2/0 ga. and 3/0 ga. |
Color | Red |
Standards | SAE J1128; USCG Requirements; RoHS |
Features | Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Application | Protects Alternator and Electrical System from Shorts |
Type | Flag Clamp Terminal Protectors |
Description
Red Terminal Protector Flag,2/0-3/0,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC A/C Condenser Fan Assembly 2006-2008 Honda Civic 1.8L, 610970 (610970)
- FORTRESS MARINE ANCHORS FX-37 21lb Anchor f/46-51' Boats (FX-37)
- NAVISAFE All-White 5 Mode 360degree 2NM w/Suction Base (041-1)
- BOSCH Wiper Blade, 13Ca (13CA)
- QUICKCABLE Lawn/Garden Post Cap, Red, PK50 (501031-050)
- QUICKCABLE Battery Box, Black, 26-49/64" Lx14-1/64" W (120177-360-001)
- QUICKCABLE Copper Lug, 2/0, 1/4", PK50 (5956-050D)
- QUICKCABLE Shoulder Nut, 5/16 X 18, PK100 (6701-100T)
- QUICKCABLE Marine Terminal, 5/16" Lead (5518-2001N)
- QUICKCABLE Magnalug Fusion Lug, 1/0, 5/16", PK5 (141117-360-005)
- QUICKCABLE Type T Group 31T Cap, Red, PK50 (501041-050)
- Quickcable Automotive Battery Equipment