Shop All Automotive Battery Terminal Components & Parts
Quickcable
Red Battery Cable, 8 ga., 500 ft.
Mfr # 200201-500
Zoro # G1785609
product price: $326.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$326.99
Free 30-Day Returns
Key Features
- Gauge 8 ga.
- Color Red
- Standards RoHS; S.A.E. J1127; S.A.E. J1128
- Type Standard Battery Cable
- Features Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 200201-500
- Zoro # G1785609
- UPC # 017378111719
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 8 ga. |
Color | Red |
Standards | RoHS; S.A.E. J1127; S.A.E. J1128 |
Type | Standard Battery Cable |
Features | Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity |
Description
Red Battery Cable,8 ga.,500 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 00-05 EXCURSION/99-07 F250/F350/F450/F550 SUPER DUTY BUGFLECTOR-SMOKE (25727)
- WAI GLOBAL Starter, STRMI DD REPL, 08kW12 Volt, CCW, 9Tooth Pinion (17291N)
- WESTWARD Brake Bleeder, Pneumatic, ABS (20KY59)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 6-5/16 In (PT9448)
- QUICKCABLE Connector, 1 ga, 3/8", Side Terminal (100655-2001)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5723-360-005B)
- QUICKCABLE Top Post, Rigid Battery Cap, Black, PK50 (501010-050)
- QUICKCABLE Copper Lug, 4 Ga, 3/8", 45 deg., PK10 (5952-010FV)
- QUICKCABLE Bayonet Red Vent Cap, 1/4"Turn, PK6 (215907-006)
- QUICKCABLE Top Post, Rigid Battery Cap, Black, PK25 (501010-025)
- QUICKCABLE Terminal Protector, 4 ga., 90 deg, PK5 (105723-005B)
- Quickcable Automotive Battery Equipment