Shop All Automotive Battery Terminal Components & Parts
Quickcable
Red Battery Cable, 4ga., 100 ft.
Mfr # 200203-100
Zoro # G1785688
product price: $165.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$165.99
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Color Red
- Standards RoHS; S.A.E. J1127; S.A.E. J1128
- Features Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity
- Type Standard Battery Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 200203-100
- Zoro # G1785688
- UPC # 017378181040
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 4 ga. |
Color | Red |
Standards | RoHS; S.A.E. J1127; S.A.E. J1128 |
Features | Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity |
Type | Standard Battery Cable |
Description
Red Battery Cable,4ga.,100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Weather Pk, Cable Seal, 12-10 Ga, Blue, PK10 (84-2081)
- TECNOSEAL Tecnoseal Anode Kit w/Hardware - Mercury Bravo 2-3 - Aluminum (20804AL)
- EXTREME MAX Extreme Max 5500.5115 UniPlow Replacement 60" Reversible Cutter Blade (5500.5115)
- WIX FILTERS AGCO/NEW HOLLAND/CASE/MCCORMICK EQUIPMEN (57488)
- QUICKCABLE Contact, Crimp Type, 4/0 AWG, PK10 (123110-525-010)
- QUICKCABLE Lug-To-Lug 4 Gauge, 13" Strap (7403-2001)
- QUICKCABLE Copper Lug, 1/0, 1/4", 45 deg., PK10 (5955-010DV)
- QUICKCABLE Lead Add-On Connector, Pos, PK5 (5350-005P)
- QUICKCABLE Copper Lug, 1/0, 5/16", 90 deg., PK10 (5955-010EL)
- QUICKCABLE Bent Lug, 1/0, 3/8", 45 deg., PK5 (6410-005FV)
- WESTWARD Lug, 4 ga., 3/8 In., Crimp/Solder, PK25 (23YZ19)
- Quickcable Automotive Battery Terminal Components & Parts