Shop All Automotive Battery Terminal Components & Parts
Quickcable
Red Battery Cable, 2/0, 50 ft.
Mfr # 200207-050
Zoro # G1786001
product price: $286.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$286.99
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Color Red
- Standards RoHS; S.A.E. J1127; S.A.E. J1128
- Type Standard Battery Cable
- Features Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 200207-050
- Zoro # G1786001
- UPC # 017378281207
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 2/0 ga. |
Color | Red |
Standards | RoHS; S.A.E. J1127; S.A.E. J1128 |
Type | Standard Battery Cable |
Features | Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity |
Description
Red Battery Cable,2/0,50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS 120 Connector Link (USA) 4" x3" x5" (A-CL120)
- AP EXHAUST MUFFLER - XLERATOR BIG MAX TURBO (6494)
- WEGMANN AUTOMOTIVE I7 Uncoated PB Commercial Weight 8.0 oz. (I7080)
- MIDWEST FASTENER 1/4"-20 Black Phosphate Coarse Thread Extruded Regular U Nuts 1 12PK (69241)
- QUICKCABLE Battery Carrier, Scissors Type (120153-2001)
- QUICKCABLE Bent Lug, 1/0, 1/2", 90 deg., PK5 (6410-005HL)
- QUICKCABLE Copper Lug, 1 Ga, 1/4", 90 deg., PK10 (5954-010DL)
- QUICKCABLE Offset, 2 Post, Red, 120", w/2Lhof23.0, 3/0 (214648-001)
- QUICKCABLE Battery Cable, 1/0 AWG, Solid, 60V, PVC, Blk (200206-396-025)
- QUICKCABLE Copper Lug, 4/0, 5/16", 45 deg., PK50 (5958-050EV)
- BATTERY DOCTOR Dual Fuse Holder, Black, Red, Copper (30003)
- Quickcable Automotive Battery Terminal Components & Parts