Shop All Automotive Battery Terminal Components & Parts
Quickcable
Red 4Gauge, 20" Starter Cable,
Mfr # 8420-001
Zoro # G0695298
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Color Red
- Connection Material Antimonial Lead
- Type Automotive Replacement Cables
- Features Tinning of Copper Wire Before Casting Ensures Durable Bond Between Wire and Connector; Die Cast Process Seals Copper Wire from Acid Fumes and Corrosive Salts; All have a Standard 3/8" Stud Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 8420-001
- Zoro # G0695298
- UPC # 017378174219
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Red 4Gauge,20" Starter Cable, |
Gauge | 4 ga. |
Color | Red |
Connection Material | Antimonial Lead |
Type | Automotive Replacement Cables |
Features | Tinning of Copper Wire Before Casting Ensures Durable Bond Between Wire and Connector; Die Cast Process Seals Copper Wire from Acid Fumes and Corrosive Salts; All have a Standard 3/8" Stud Hole |
Standards | SAE; OEM |
Description
Red 4Gauge,20" Starter Cable,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-956 For Walker 8230 (265-956)
- KEN-TOOL Torque Extension 60Ft/Lbs -, D (30258)
- CURT LED Electrical Adapter, 57004 (57004)
- MILTON Valve Fishing Tool, PK10 (S-447)
- QUICKCABLE Stud Nut, 3/8", 16 Ss, PK50 (6015-050)
- QUICKCABLE Solder/Crimp Thimble, 3/0 (214909-001)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5724-360-005B)
- QUICKCABLE Protective Washer Top Post, PK100 (6622-360-100B)
- QUICKCABLE Contact, Solder Type, 4and 2 AWG, PK5 (121105-525-005)
- QUICKCABLE Washers, Red, Top Post/Side Terminal, PK50 (6623-050R)
- CAL-VAN TOOLS Alternator Pulley Service Kit, 13 pcs. (753)
- Quickcable Automotive Battery Equipment