Shop All Wire Strippers & Crimpers
Quickcable
PVC Solderless Crimp Tool, Number of Pieces: 1
Mfr # 420189-001
Zoro # G0668488
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Crimping Application Primary Wire
- Features PVC Terminals
- Application Crimping
- Number of Pieces 1
- Handle Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 420189-001
- Zoro # G0668488
- UPC # 017378119579
- Country of Origin China
- Category Wire Strippers & Crimpers
Details
Primary Crimping Application | Primary Wire |
Features | PVC Terminals |
Application | Crimping |
Number of Pieces | 1 |
Handle Type | Ratchet |
Item | PVC Solderless Crimp Tool |
Description
PVC Solderless Crimp Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- MILWAUKEE HAND TRUCKS Hole Dozer 49-56-0092 Hole Saw, 5/8-18 Arbor, 1-5/8 in D Cutting, Bi-Metal/Cobalt Cutting Edge (49-56-0092)
- CEDARBERG 1/2″ OPTI ARM, PLASTIC CLIP, MAGNETIC BASE (8550-250)
- KLEIN TOOLS Replacement Blades for Wire Stripper 8 to 22 AWG (11073)
- QUICKCABLE 15 in Crimper 6 to 4/0 AWG (307101-525-001)
- QUICKCABLE Crimp Tool for Primary Wire, Insulated / Uninsulated: Insulated and Non-Insulated (420183-000)
- QUICKCABLE Wire Stripping Tool, Capacity: 24 to 10 gauge (420190-2001)
- QUICKCABLE Crimp Tool for Primary Wire, Capacity: Solid: 18 to 8 AWG, Stranded: 22 to 10 gauge (420183-2001)
- QUICKCABLE 15 in Crimper 8 to 1/0 AWG (4245-360-001)
- QUICKCABLE OEM Crimp Tool, Number of Pieces: 1 (420188-001)
- ESTWING Serrated Blade Cable Splicing Scissors and Sheepsfoot Knife Combo Set (42467)
- Quickcable Crimping Tools