Shop All Electrical Wire & Cable
Quickcable
Primary Wire, 12 Gauge, Blue, 1000ft.
Mfr # 230506-1000
Zoro # G0662258
product price: $230.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$230.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 230506-1000
- Zoro # G0662258
- UPC # 017378690122
- Country of Origin United States
- Category Electrical Wire & Cable
Details
Item | Primary Wire,12 Gauge,Blue,1000ft. |
Description
Primary Wire,12 Gauge,Blue,1000ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 600A (MH56)
- 3M Shrink Tubing, 1.5in ID, White, 100ft (FP301-1.5-100'-WHITE-SPOOL)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Brass, Blue, 100 PK (MDD2-250-100)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Blue (HS359-S10-BLUE)
- QUICKCABLE Primary Wire, 18 Gauge, Black, 100ft. (230200-100)
- QUICKCABLE Primary Wire, 22 Gauge, Yellow, 100ft. (230004-100)
- QUICKCABLE Primary Wire, 18 Gauge, Brown, 100ft. (230201-100)
- QUICKCABLE Primary Wire, 22 Gauge, Orange, 100ft. (230003-100)
- QUICKCABLE Primary Wire, 16 Gauge, White, 100ft. (230309-100)
- QUICKCABLE Primary Wire, 14 Gauge, Orange, 100ft. (230403-100)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- Quickcable Electrical Wire & Cable