Shop All Automotive Battery Accessories
This Product is Discontinued
Quickcable
Portable Power Pack, 10 ga Cable (Discontinued)
Mfr # 604039-360-001
Zoro # G5573970
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 200A
- Includes Padded Zippered Organizer Case
- Material Plastic
- Charger Style Handheld Portable
- Category Type Portable Power Packs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 604039-360-001
- Zoro # G5573970
- UPC # 017378129929
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Lead Size | 1/2 ft. |
Overall Depth | 1 7/64 in |
Overall Width | 6 1/4 in |
Cable Length | 1/2 ft |
Overall Height | 3 in |
Description
Portable Power Pack, For Use With Battery Type Lead Acid, Lithium, For Battery Voltage 5 V DC, 12 V DC, Charging Current @ Voltage 1 A @ 14V, Automatic, Battery Capacity 44.4 mAh, Cable Length 6 in, Cable Wire Gauge 10 AWG, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Charging, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 270 A @ 12V, 270 A @ 5V, 270 A @ 9V, Indoor or Outdoor Use Indoor/Outdoor, Input Current 200 A, Material Plastic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.