Shop All Automotive Battery Accessories
Quickcable
Parrot Jaw Clamps, 500A, PK5
Mfr # 602055-005
Zoro # G0686889
product price: $26.25
/pk 5, $5.25/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 500A
- Material Copper/Polyethylene
- Length 6"
- Type Booster Clamps Parrot
- Color Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 602055-005
- Zoro # G0686889
- UPC # 017378126843
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Dimensions
Length | 6" |
Details
Amps | 500A |
Material | Copper/Polyethylene |
Type | Booster Clamps Parrot |
Color | Red/Black |
Connection Type | Clamp |
Category Type | Battery and Charger Accessories |
Item | Booster Clamps |
Description
Parrot Jaw Clamps,500A,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 11-9/16 In (BT8803-MPG)
- OMEGALIFT Magic Lift Service Jack, 3-1/2 tons, Features: Heavy Gauge Rolled Side Frames (27035)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (6909)
- DAYTON Binder Chain, L20Ft, 6600Lb, Welded Grab (1DJV1)
- QUICKCABLE Handheld Portable Portable Power Pack, Boosting, For Battery Voltage: 12 (604050-396-001)
- QUICKCABLE Parallel Bonded Booster Cable, 1/0 (204106-100)
- QUICKCABLE Wheeled Portable Power Pack, Boosting, Charging, For Battery Voltage: 12 (604101-396-001)
- QUICKCABLE Booster Cable, 1/0, 20ft., 800A (602370-001)
- QUICKCABLE Portable Power Pack, 2 ga. Cable, 12/24VDC (604063-360-001)
- QUICKCABLE Booster Clamps, 400A, PK25 (602050-025)
- GROTE Loom Tool, 3/4" (83-6992)
- Quickcable Automotive Battery Equipment