Shop All Automotive Battery Accessories
Quickcable
Parallel Bonded Booster Cable, 1/0
Mfr # 204106-100
Zoro # G1789020
product price: $1,071.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,071.99
Free 30-Day Returns
Key Features
- Type Booster Cable
- Color Red/Black
- Gauge 1/0 ga.
- Category Type Jumper Cables
- Charger Function Boosting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 204106-100
- Zoro # G1789020
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Type | Booster Cable |
Color | Red/Black |
Gauge | 1/0 ga. |
Item | Booster Cable |
Category Type | Jumper Cables |
Charger Function | Boosting |
Description
Parallel Bonded Booster Cable,1/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, grease seal, Bore-Tite (18889)
- PRIVATE BRAND TOOLS AUSTRALIA PTY LTD Heavy Duty Oil Filter Tool (71117)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Torque (CPTR33MM)
- VELVAC Male Elbow, 1/4"x1/8" (012067)
- QUICKCABLE Booster Cable, 1 Ga, 20ft., 500A, Connection Type: Clamp (602332-001)
- QUICKCABLE Portable Power Pack, 2 ga. Cable, 12/24VDC (604063-360-001)
- QUICKCABLE Jump Start Connector (509699-001)
- QUICKCABLE Hardware Fastener, 5/16-18 x 1-1/4In, PK25 (6014-360-025)
- QUICKCABLE Copper Clamp, 900A, Black, PK25 (602071-025)
- QUICKCABLE On/Off Switch Rescue Model 4000 Only (604076)
- GROTE Primary Wire, 14 Gauge, Green, 100 ft.Spool (87-7006)
- Quickcable Automotive Battery Accessories