Shop All Electrical Tapes
Quickcable
Pac Tape, 3/4"x66ft., PK100
Mfr # 507101-100
Zoro # G0674648
product price: $209.99
/pk 100, $2.10/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 500 Degrees F
- Material PVC
- Tape Tensile Strength 700 psi
- Color Black
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 507101-100
- Zoro # G0674648
- UPC # 017378123040
- Country of Origin China
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 60 ft. |
Details
Performance Temp. | Up to 500 Degrees F |
Material | PVC |
Tape Tensile Strength | 700 psi |
Color | Black |
Item | Pvc Tape,3/4"x66ft.,PK100 |
Features | Flame Retardant and Cold Resistant; UL and CSA Listed. |
Description
Pvc Tape,3/4 In.x66ft.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK4 (3M F9460PC)
- 3M Ribbon Sealant, 1/2"x1/8"x50 ft., PK18 (WTHRBAN)
- SHURTAPE Duct Tape, 55m L, Adhesion 71 oz./in, Black (PC 609 BLK-48mm x 55m-24 rls/cs)
- 3M Film Tape, Polyurethane, Clr, 1-1/2In x 5Yd (8561)
- QUICKCABLE Silicone Tape, Black, 10 ft. Roll, PK25 (507110-025)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Gray (GL20867000)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., White (19N737)
- INTERTAPE Silicone Tape Self Amalgamating, 1"X10ft. (SILICONE TAPE)
- 3M Foil Tape, 3/8 In. x 18 Yd., Copper, PK24 (1181-3/8"X18YD)
- TAPE IT Orange PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-ORANGE)
- 3M Electrical Tape, 7 mil, 1/2" x 66 ft., White (27-1/2"X66')
- Quickcable Electrical Tapes