Shop All Electrical Tapes
Quickcable
Pac Tape, 3/4"x66ft., PK10
Mfr # 507101-010
Zoro # G0674611
product price: $19.19
/pk 10, $1.92/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 500 Degrees F
- Material PVC
- Tape Tensile Strength 700 psi
- Color Black
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 507101-010
- Zoro # G0674611
- UPC # 017378123033
- Country of Origin China
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 60 ft. |
Details
Performance Temp. | Up to 500 Degrees F |
Material | PVC |
Tape Tensile Strength | 700 psi |
Color | Black |
Item | Pvc Tape,3/4"x66ft.,PK10 |
Features | Flame Retardant and Cold Resistant; UL and CSA Listed |
Description
Pvc Tape,3/4 In.x66ft.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, Clear, Silicone Elastomer Base (4045036)
- B & K Plumber Cloth 1.5"X2Yd (095005)
- LOCTITE Pipe Thread Sealant 8.5 fl oz, Tube, 577, Yellow, Liquid (2068748)
- 3M 3M 4004 Double Coated Foam Tape 2" x 5yd, White, 1/4" thick (4004)
- QUICKCABLE Silicone Tape, Black, 10 ft. Roll, PK25 (507110-025)
- DUCK BRAND 3/4 in. W X 66 ft. L Orange Vinyl Electrical Tape (299005)
- 3M Foil Tape, 3/4 In. x 6 Yd., Copper (1194)
- 3M Electrical Arc Proofing Tape, 1-1/2" x 20 ft. (77WHITE-1-1/2X20FT)
- GARDNER BENDER Repair Tape, Green, 1" x 10 ft. (HTP-1010GRN)
- WOKIN Red Pvc Electrical Tape (550002)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Yellow, 1 Pack (10844)
- Quickcable Electrical Tapes