Shop All Electrical Tapes
Quickcable
Pac Insulating Tape, Black
Mfr # 507101-2010
Zoro # G0674727
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 500 Degrees F
- Material PVC
- Tape Tensile Strength 700 psi
- Color Black
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 507101-2010
- Zoro # G0674727
- UPC # 017378924029
- Country of Origin China
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 60 ft. |
Details
Performance Temp. | Up to 500 Degrees F |
Material | PVC |
Tape Tensile Strength | 700 psi |
Color | Black |
Item | Pvc Insulating Tape,Black |
Features | Flame Retardant and Cold Resistant; UL and CSA Listed. |
Description
Pvc Insulating Tape,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKETAPE Thermal Insulation Tape, AeroZero Tape Silicone Adhesive 1.00 in. X 25' 8.3 yds VDA Polyimide (RTVDAS-025100)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2A25C-6" X 25')
- OLD MASTERS 14 gm White Perfect Match Putty Stick (32401)
- KEENEY MFG Duct Tape 20Yd Green (1304968)
- QUICKCABLE Silicone Tape, Black, 10 ft. Roll, PK25 (507110-025)
- 3M Electrical Tape, White, 1.25" x 60 yd. (79)
- 3M Electrical Tape, 7 mil, 3/4" x 44 ft., PK100 (33+SUPER-3/4X44FT)
- 3M Electrical Tape, 2 mil, 1" x 108 ft., PK9 (60-1"X36YD)
- 3M Replacement for 3M 35-red-3/4x66ft (35-RED-3/4X66FT 3M)
- HOMESTEAD 388810010 Corner Metal Flex Tape - 100 Ft. (HO415811)
- 3M Cloth Tape, 1/4x72 yd, 7 mil, Black, PK144 (11, 1/4 in x 72 yd)
- Quickcable Electrical Tapes