Shop All Automotive Battery Terminal Components & Parts
Quickcable
Overmolded Harness, 3 Battery, Black
Mfr # 9113
Zoro # G0697203
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Color Red
- Connection Material Tinned Copper Alloy
- Features Heavy Duty Harnesses For Most Multiple Group 31 Battery Applications; Harnesses Sizes For 2,3 and 4 Battery Connections; Available in Black and Red For Polarity Identification
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 9113
- Zoro # G0697203
- UPC # 017378002154
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Overmolded Harness,3 Battery,Black |
Gauge | 2/0 ga. |
Color | Red |
Connection Material | Tinned Copper Alloy |
Features | Heavy Duty Harnesses For Most Multiple Group 31 Battery Applications; Harnesses Sizes For 2,3 and 4 Battery Connections; Available in Black and Red For Polarity Identification |
Standards | RoHS |
Application | Replacement Part for OEM Battery Connection Harnesses; Trucks; Buses; Heavy Duty Equipment; RVs; Commercial Distribution; Fleet Services; Truck/Trailer Supply |
Type | Overmolded Harness 3-Battery |
Description
Overmolded Harness,3 Battery,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Work Light, Round, Clear Lens, 1200 Lumens (MWL-28)
- BELL SPORTS BIKE TIRE 26"" W/KEVLAR (7091022)
- WIX FILTERS Lube Filter, 51347 (51347)
- LUCAS OIL AntiGel, Cold Wthr, Diesel Treatment, 64oz. (10866L)
- QUICKCABLE Terminal Protector Flag, 2/0-3/0, PK5 (5774-005B)
- QUICKCABLE Magna Splice Extra Length, 1/0, PK5 (102457-005)
- QUICKCABLE Red Terminal Protector Flag, 2/0-3/0, PK5 (5774-005R)
- QUICKCABLE Stud Flag, Crimping, 2/0, PK5 (4520-005F)
- QUICKCABLE Terminal Protector, 1/0, 90 deg, PK5 (105725-005B)
- QUICKCABLE Battery Post Shim, PK25 (850115-360-025)
- QUICKCABLE Top Post, Rigid Battery Cap, Black, PK25 (501010-025)
- Quickcable Automotive Battery Equipment