Shop All Automotive Battery Terminal Components & Parts
Quickcable
Overmolded Harness, 2 Battery, Black
Mfr # 9112
Zoro # G0697133
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Color Red
- Connection Material Tinned Copper Alloy
- Standards RoHS
- Application Replacement Part for OEM Battery Connection Harnesses; Trucks; Buses; Heavy Duty Equipment; RVs; Commercial Distribution; Fleet Services; Truck/Trailer Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 9112
- Zoro # G0697133
- UPC # 017378002130
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Overmolded Harness,2 Battery,Black |
Gauge | 2/0 ga. |
Color | Red |
Connection Material | Tinned Copper Alloy |
Standards | RoHS |
Application | Replacement Part for OEM Battery Connection Harnesses; Trucks; Buses; Heavy Duty Equipment; RVs; Commercial Distribution; Fleet Services; Truck/Trailer Supply |
Features | Heavy Duty Harnesses For Most Multiple Group 31 Battery Applications; Harnesses Sizes For 2,3 and 4 Battery Connections; Available in Black and Red For Polarity Identification |
Type | Overmolded Harness 2-Battery |
Description
Overmolded Harness,2 Battery,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR PRO CLR Pro Cleaner/Degreaser, 5 gal Bucket, Ready to Use, Water Based (G-FM-HDCD-5PRO)
- TAYLORMADE-ADIDAS Taylor Made 18 in. Corner Dock Wheel (TAM1081)
- K&N FILTER Washable Red Cotton Gauze Round Tapered 5 Top Outside Diameter x 712 Base Outside Diameter (RU-1042)
- THE MAIN RESOURCE Hub Cap Rubber, Head Hammer and Plier (TMRTI41)
- QUICKCABLE Copper Lug, 2/0, 5/16", PK50 (5956-050E)
- QUICKCABLE Bent Lug, 2/0, 3/8", 90 deg., PK5 (6420-005FL)
- QUICKCABLE Negative Harness, 2-Battery, 14 (7755-001)
- QUICKCABLE Battery Cable, 4 ga., Solid, 600V, PVC, Red (200203-396-025)
- QUICKCABLE Pvc Solderless Terminal Kit (160900-360-2001)
- QUICKCABLE Sight Hole Lug, 4Gauge, 3/8", PK5 (8904-005F)
- DISCO Battery Terminal Assrtmnt Adjustable Gray Plstc Tray (8804)
- Quickcable Automotive Battery Equipment