Shop All Compression Lugs
Quickcable
One Hole Lug Compression Connector, 2 AWG
Mfr # 4902-525-001F
Zoro # G7608955
original price:
$5.69
13% off
new price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2 ga
- Includes Fasteners
- Connection Type Crimp
- Connection Material Copper
- Stud Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4902-525-001F
- Zoro # G7608955
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8 in |
Details
Gauge | 2 ga |
Includes | Fasteners |
Connection Type | Crimp |
Connection Material | Copper |
Item | One-Hole Lug Compression Connector |
Standards | UL Listed, cUL Listed |
Color | Green |
Description
One-Hole Lug Compression Connector, Connection Type Crimp, Gauge 2 ga, Stud Size 3/8 in, Standards UL Listed, cUL Listed, Includes Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Side (9007AW16)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 200A, 600V AC, Non-Indicating (JTD200)
- OMRON Force Guided Safety Relay, 3NO/1NC (G7SA-3A1B DC24)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic (S3813)
- QUICKCABLE Left. Elbow, 6 Gauge, PK5 (6318-005F)
- QUICKCABLE Left. Elbow, 1 and 2 Gauge, PK5 (6320-005F)
- QUICKCABLE Wire Cnctr, Size 1 and 2, 45 Deg Lug (6401-525-001FV)
- QUICKCABLE Magnalug End Terminal, 2/0, PK5 (6220-005F)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (486310-525-001F)
- QUICKCABLE Right Elbow, 1 and 2 Gauge, PK5 (6310-005F)
- ILSCO Surecrimp Copper Compression Lug, Cndctr (CSWS-600-12-EC)
- Quickcable Lugs & Split Bolts