Shop All Compression Lugs
Quickcable
One Hole Lug Compress Connector, 4/0 AWG
Mfr # 4940-525-001H
Zoro # G7581016
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Gauge 4/0 ga
- Stud Size 1/2 in
- Includes Fasteners
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4940-525-001H
- Zoro # G7581016
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2 in |
Details
Color | Yellow |
Gauge | 4/0 ga |
Includes | Fasteners |
Connection Material | Copper |
Connection Type | Crimp |
Item | One-Hole Lug Compression Connector |
Standards | UL Listed, cUL Listed |
Description
One-Hole Lug Compression Connector, Connection Type Crimp, Gauge 4/0 ga, Stud Size 1/2 in, Standards UL Listed, cUL Listed, Includes Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M12 connector (E11145)
- SQUARE D Shaft, 75/100/250A (9421LS12)
- MERSEN Fuse, GDL Series, Time Delay, 12A, 125V AC, 10kA at 125V AC, 5 PK (GDL12)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) L5-20R (TPDL)
- QUICKCABLE Crimp Lug, 2 Gauge, 3/8", PK5 (4802-005F)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (4910-525-001F)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (486310-525-001F)
- QUICKCABLE One Hole Lug Compression Connector, 1 AWG (4901-525-001F)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 5/16", PK5 (6406-005E)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001E)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- Quickcable Lugs & Split Bolts