Shop All Compression Lugs
Quickcable
One Hole Lug Compress Connector, 4/0 AWG
Mfr # 4940-525-001F
Zoro # G7569466
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connection Material Copper
- Includes Fasteners
- Gauge 4/0 ga
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4940-525-001F
- Zoro # G7569466
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8 in |
Details
Color | Yellow |
Connection Material | Copper |
Item | One-Hole Lug Compression Connector |
Includes | Fasteners |
Gauge | 4/0 ga |
Connection Type | Crimp |
Standards | UL Listed, cUL Listed |
Description
One-Hole Lug Compression Connector, Connection Type Crimp, Gauge 4/0 ga, Stud Size 3/8 in, Standards UL Listed, cUL Listed, Includes Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Rectangl, Reflective (O5P500)
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr Plngr, Top, 1.37 In (ZCKD21)
- GE GE 12 Ft Extension Cord, 3 Outlet, Brown, 51952 (51952)
- DIVERSIFIED Triplexor Alternating Relay (ARA-120-AGE)
- QUICKCABLE Left. Elbow, 4/0, 3/8", PK5 (6324-005F)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 3/8", PK5 (6406-005F)
- QUICKCABLE Crimp Lug, 1 Gauge, 3/8", PK5 (4801-005F)
- QUICKCABLE Crimp Lug, 2 Gauge, 3/8", PK5 (4802-005F)
- QUICKCABLE Left. Elbow, 6 Gauge, PK5 (6318-005F)
- QUICKCABLE Stater/Ground Lug, 3/0, 5/16", PK5 (6430-005E)
- ILSCO Surecrimp Aluminum Compression Slee, PK2 (ASN-2-EC)
- Quickcable Lugs & Split Bolts