Shop All Compression Lugs
Quickcable
One Hole Lug Compress Connector, 3/0 AWG
Mfr # 4930-525-001H
Zoro # G0316228
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 3/0 ga
- Connection Type Crimp
- Stud Size 1/2 in
- Connection Material Copper
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4930-525-001H
- Zoro # G0316228
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2 in |
Details
Gauge | 3/0 ga |
Connection Type | Crimp |
Connection Material | Copper |
Includes | Fasteners |
Item | One-Hole Lug Compression Connector |
Color | Purple |
Standards | UL Listed, cUL Listed |
Description
One-Hole Lug Compression Connector, Connection Type Crimp, Gauge 3/0 ga, Stud Size 1/2 in, Standards UL Listed, cUL Listed, Includes Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 3.20A, 300V AC, 10kA at 300V AC (GMQ-3-2/10)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 480VAC, Clear (9001KM5)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD25)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI40104 (HBLI40104)
- QUICKCABLE One Hole Lug Compression Connector, 2 AWG (4902-525-001F)
- QUICKCABLE Crimp Lug, 4/0, 1/2", PK5 (4840-005H)
- QUICKCABLE Right Elbow, 4 Gauge, PK50 (6309-050F)
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK5 (6420-005F)
- QUICKCABLE Crimp Lug, 4 Gauge, 3/8", PK5 (4804-005F)
- QUICKCABLE Right Elbow, 1 and 2 Gauge, PK5 (6310-005F)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM5E10)
- Quickcable Lugs & Split Bolts