Shop All Compression Lugs
Quickcable
One Hole Lug Compress Connector, 3/0 AWG
Mfr # 4930-525-001F
Zoro # G7506082
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Material Copper
- Includes Fasteners
- Stud Size 3/8 in
- Connection Type Crimp
- Standards UL Listed, cUL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4930-525-001F
- Zoro # G7506082
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8 in |
Details
Item | One-Hole Lug Compression Connector |
Connection Material | Copper |
Includes | Fasteners |
Connection Type | Crimp |
Standards | UL Listed, cUL Listed |
Gauge | 3/0 ga |
Color | Purple |
Description
One-Hole Lug Compression Connector, Connection Type Crimp, Gauge 3/0 ga, Stud Size 3/8 in, Standards UL Listed, cUL Listed, Includes Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Push-In Connector, Gray, 0.81", 400V (222-412)
- LEGRAND 5Ft Ivory Cord Protector (CDI5)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 10A, 600V AC, 100kA (SBS10)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 5A, 600V AC, Non-Indicating (LSRK005)
- QUICKCABLE Stater/Ground Lug, 1Gauge, 3/8", 45 deg, PK5 (6401-005FV)
- QUICKCABLE Crimp Lug, 1 Gauge, 1/2", PK5 (4801-005H)
- QUICKCABLE Left. Elbow, 4/0, 3/8", PK5 (6324-005F)
- QUICKCABLE Magnalug Dual Wire, 1/0, PK5 (6510-005F)
- QUICKCABLE Wire Cnctr, Sze 1 and 2, Starter Lug (6401-525-001F)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (4910-525-001F)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- Quickcable Lugs & Split Bolts